- MXT Bushing Type
- 2 3/16 in Bore Size
- 7.125 in Flange Outside Diameter
- 2.8125 in Length Through Bore
- 6.125 in Bolt Circle Diameter
| Bore Size [Max] | 3.938 in |
| Cap Screws | 4 |
| O.D. | 7.125 in |
| Bore Size | 2.1875 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Keyway Size | 1/2 x 1/4 |
| Flange Thickness | 7/8 in |
| Capscrew Size | 9/16 x 2 |
| Finished Bore Size | 2.188 in |
| Wrench Torque | 100 lbf |
| Cap Screw Size | 9/16 x 2 in |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 6 1/8 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Bushing Type | MXT |
| Length Through Bore | 2.8125 in |
| Keyway | 1/2 x 1/4 |
| Bushing Style | XT |
| Weight | 16.5 LB |
| EAN or UPC | 697950478104 |

