- MXT Bushing Type
- 3 15/16 in Bore Size
- 8 in Flange Outside Diameter
- 3.3125 in Length Through Bore
- 6.875 in Bolt Circle Diameter
| Bore Size [Max] | 4.5 in |
| Bore Size | 3.9375 in |
| Finished Bore Size | 3.938 in |
| Bore Range [Max] | 4.5 in |
| Keyway | 1 x 1/2 |
| Material Internal Use | Cast Iron |
| Bushing Style | XT |
| O.D. | 8 in |
| Bushing Type | MXT |
| Capscrew Size | 5/8 x 2 1/4 |
| Cap Screw Size | 5/8 x 2 1/4 in |
| Wrench Torque | 100 lbf |
| Cap Screws | 4 |
| Length Through Bore | 3.3125 in |
| Inch/Metric | Inch |
| Keyway Size | 1 x 1/2 |
| Flange Thickness | 15/16 in |
| Bolt Circle Dia. | 6 7/8 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Weight | 16.7 LB |
| EAN or UPC | 697950482101 |

