- MXT Bushing Type
- 5 in Bore Size
- 10.125 in Flange Outside Diameter
- 3.75 in Length Through Bore
- 8.3125 in Bolt Circle Diameter
| Bore Size [Max] | 5 in |
| Keyway Size | 1-1/4 X 5/8 |
| Wrench Torque | 250 lbf |
| Bolt Circle Dia. | 8 5/16 in |
| Finished Bore Size | 5 in |
| Material Internal Use | Cast Iron |
| Keyway | 1-1/4 x 5/8 |
| Material | Cast Iron |
| O.D. | 10.125 in |
| Bore Size | 5 in |
| Bore Range [Max] | 5 in |
| Capscrew Size | 3/4 x 2 1/2 |
| Length Through Bore | 3.75 in |
| Material External Use | Cast Iron |
| Flange Thickness | 1 in |
| Bushing Type | MXT |
| Cap Screw Size | 3/4 x 2 1/2 in |
| Inch/Metric | Inch |
| Cap Screws | 4 |
| Bushing Style | XT |
| Weight | 29.0 LB |
| EAN or UPC | 697950520971 |

