- MXT Bushing Type
- 5 15/16 in Bore Size
- 11.9375 in Flange Outside Diameter
- 4.125 in Length Through Bore
- 9.875 in Bolt Circle Diameter
| Cap Screws | 4 |
| Bushing Type | MXT |
| Material External Use | Cast Iron |
| Length Through Bore | 4.125 in |
| Bushing Style | XT |
| Inch/Metric | Inch |
| Wrench Torque | 400 lbf |
| Finished Bore Size | 5.938 in |
| Material | Cast Iron |
| Capscrew Size | 7/8 x 2 1/2 |
| O.D. | 11.938 in |
| Bore Size | 5.9375 in |
| Keyway Size | 1-1/2 x 3/4 |
| Cap Screw Size | 7/8 x 2 1/2 in |
| Bore Range [Max] | 6 in |
| Keyway | 1-1/2 x 3/4 |
| Material Internal Use | Cast Iron |
| Flange Thickness | 1 1/8 in |
| Bore Size [Max] | 6 in |
| Bolt Circle Dia. | 9 7/8 in |
| Weight | 48.0 LB |
| EAN or UPC | 697950358598 |

