- MXT Bushing Type
- 6 7/16 in Bore Size
- 13.9375 in Flange Outside Diameter
- 4.6875 in Length Through Bore
- 11.5625 in Bolt Circle Diameter
| Length Through Bore | 4.6875 in |
| Flange Thickness | 1.3125 in |
| Capscrew Size | 1 x 3 |
| Inch/Metric | Inch |
| Wrench Torque | 600 lbf |
| Keyway Size | 1-1/2 x 3/4 |
| Material External Use | Cast Iron |
| Cap Screw Size | 1 x 3 in |
| O.D. | 13.938 in |
| Finished Bore Size | 6.438 in |
| Material Internal Use | Cast Iron |
| Keyway | 1-1/2 x 3/4 |
| Bore Size [Max] | 7 in |
| Bore Range [Max] | 7 in |
| Bolt Circle Dia. | 11 9/16 in |
| Cap Screws | 4 |
| Material | Cast Iron |
| Bushing Style | XT |
| Bore Size | 6.4375 in |
| Bushing Type | MXT |
| Weight | 81.6 LB |
| EAN or UPC | 697950853598 |

