- MXT Bushing Type
- 7 1/4 in Bore Size
- 15.625 in Flange Outside Diameter
- 5.125 in Length Through Bore
- 12.875 in Bolt Circle Diameter
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 8 in |
| Wrench Torque | 750 lbf |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Keyway Size | 1-3/4 x 3/4 |
| Flange Thickness | 1 3/8 in |
| Bore Size | 7.25 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Length Through Bore | 5.125 in |
| Bolt Circle Dia. | 12 7/8 in |
| Bushing Type | MXT |
| Bore Size [Max] | 8 in |
| O.D. | 15.625 in |
| Cap Screws | 4 |
| Finished Bore Size | 7.25 in |
| Material | Cast Iron |
| Keyway | 1-3/4 x 3/4 |
| Bushing Style | XT |
| Cap Screw Size | 1 1/8 x 3 1/2 in |
| Weight | 100.5 LB |
| EAN or UPC | 697950478111 |

