- Weld On Hub
- MXT Bushing Type
- 4.69 in Outside Diameter
- 1.125 in Length Through Bore
- 3.188 in Taper Fit
| Taper Size | 3.188 in |
| No. of Holes | 4 |
| Bolt Circle Dia. | 3 3/4 in |
| Bushing Type | MXT |
| Length Through Bore | 1.125 in |
| STEP OUTSIDE DIA# | 4 3/8 in |
| Outside Dia. [Min] | 4.69 in |
| Weight | 0.0 LB |

