- Weld On Hub
- MXT Bushing Type
- 6.565 in Outside Diameter
- 1.5 in Length Through Bore
- 4.688 in Taper Fit
| Bolt Circle Dia. | 5 7/16 in |
| STEP OUTSIDE DIA# | 6.345 in |
| Taper Size | 4.688 in |
| Length Through Bore | 1.5 in |
| Outside Dia. [Min] | 6.565 in |
| No. of Holes | 4 |
| Bushing Type | MXT |
| Weight | 0.0 LB |

