- Weld On Hub
- MXT Bushing Type
- 11.69 in Outside Diameter
- 2.75 in Length Through Bore
- 8.625 in Taper Fit
| Bushing Type | MXT |
| Length Through Bore | 2.75 in |
| STEP OUTSIDE DIA# | 11 1/4 in |
| No. of Holes | 4 |
| Taper Size | 8.625 in |
| Bolt Circle Dia. | 9 7/8 in |
| Outside Dia. [Min] | 11.69 in |
| Weight | 0.0 LB |

