- Weld On Hub
- MXT Bushing Type
- 14.94 in Outside Diameter
- 3.4375 in Length Through Bore
- 11.125 in Taper Fit
| Outside Dia. [Min] | 14.94 in |
| Bushing Type | MXT |
| Taper Size | 11.125 in |
| Length Through Bore | 3.4375 in |
| Bolt Circle Dia. | 12 7/8 in |
| No. of Holes | 4 |
| STEP OUTSIDE DIA# | 14 5/8 in |
| Weight | 0.0 KG |

