- N Series QD Bushing
- 3.5 in Bore Size
- 8.5 in Bolt Circle
| Set Screw Size | 3/4-10 UNC |
| Flange O.D. | 10 in |
| Inch/Metric | Inch |
| Finished Bore Size | 3.5 in |
| Material | Steel |
| Bolt Circle Diameter | 8.5 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 3.5 in |
| Bushing Series | N |
| Bore Type | Finished Bore |
| Weight | 80.0 LB |
| EAN or UPC | 697950059891 |

