- N Series QD Bushing
- 4.625 in Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Flange O.D. | 10 in |
| Cap Screw Size | 7/8 x 8 in |
| Bore Size | 4.625 in - 4 5/8 in |
| Capscrew Size | 7/8 x 8 in |
| Keyway | 1 1/4 x 5/8 |
| Cap Screws | 4 |
| Bore Size [Min] | 4.625 in |
| E (Knuckle Width) | 6.625 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 5.875 in |
| Length Through Bore | 8.125 in |
| Size of Cap Screws | 7/8 x 8 in |
| Bore w/Full Keyway [MAX] | 5 in |
| Set Screw Size | 3/4-10 UNC |
| Material Internal Use | Carbon Steel |
| Bolt Circle Diameter | 8.5 in |
| Bore Range [Min] | 2.4375 in |
| Barrel Taper | 3/4 TPF |
| Bolt Circle Dia. | 8 1/2 in |
| Torque Capacity | 150000 lb/in |
| Bushing Series | N-STL |
| Flange Split | Yes |
| Wrench Torque | 300 lbf |
| Overall Length | 8.125 in |
| Material | Steel |
| Finished Bore Size | 4.625 in |
| Large Diameter | 7 in |
| Bushing Key Seat | 1 1/4 x 5/8 in |
| Keyway Size | 1 1/4 x 5/8 in |
| Bore Type | Finished Bore |
| Flange Thickness | 1 1/2 in |
| Bore w/Shallow Key [MAX] | 6 in |
| Mounting Options | Standard |
| Bushing Split | Yes |
| Material External Use | Steel |
| Bore with Shallow Key [Max] | 6 in |
| Weight | 66.4 LB |
| EAN or UPC | 697950062839 |

