- Open End Set
- Chrome Finish
description
- This tool set includes 8 double head open end wrenches of various sizes. This set of chrome wrenches includes a kit bag. Double Head Open End wrenches are are drop forged from steel bar. These wrenches are available in fractional sizes only from ¼” through 2-7/16”. These are general purpose wrenches that have 15 degree angled slotted openings at each end. The openings are of different convenient sizes. Use these wrenches generally for quick run down. The comfortable grip makes them easy to use.
| Inch/Metric | Inch |
| Type | Open End Set |
| Finish | Chrome |
| Material | Steel |
| No. of Pieces | 8 |
| Set Includes | C81, Kit Bag, 1037, 1 1/16 x 1 1/4, 1735, 1 x 1 1/8, 1033A, 7/8 x 15/16, 1731, 3/4 x 13/16, 1027B, 5/8 x 11/16, 1725B, 1/2 x 9/16, 1723, 3/8 x 7/16, 1020, 1/4 x 5/16 |
| Weight | 4.93 LB |
| EAN or UPC | 697950135779 |

