- P Series QD Bushing
- 4.375 in Bore Size
- 10 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Size of Cap Screws | 1 x 9 1/2 in |
| Bore Size | 4.375 in - 4 3/8 in |
| Finished Bore Size | 4.375 in |
| Bolt Circle Dia. | 10 in |
| Torque Capacity | 250000 lb/in |
| E (Knuckle Width) | 7.625 in |
| Bushing Series | P |
| Keyway Size | 1 x 1/2 in |
| Flange Thickness | 1 3/4 in |
| Bore Range [Min] | 2.9375 in |
| Large Diameter | 8 1/4 in |
| Bore with Shallow Key [Max] | 7 in |
| Barrel Taper | 3/4 TPF |
| Wrench Torque | 450 lbf |
| Flange O.D. | 11.75 in |
| Inch/Metric | Inch |
| Set Screw Size | 7/8-9 UNC |
| Material Internal Use | Cast Iron |
| Bushing Key Seat | 1 x 1/2 in |
| Mounting Options | Standard |
| Flange Split | Yes |
| Bore Range [Max] | 7 in |
| Cap Screw Size | 1 x 9 1/2 in |
| Length Through Bore | 9.375 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Capscrew Size | 1 x 9 1/2 in |
| Bolt Circle Diameter | 10 in |
| Bore w/Full Keyway [MAX] | 5 15/16 in |
| Overall Length | 9.75 in |
| Cap Screws | 4 |
| Material | Cast Iron |
| Keyway | 1 x 1/2 |
| Bore Size [Min] | 4.375 in |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 7 in |
| Weight | 119.6 LB |
| EAN or UPC | 697950180441 |

