Skip to content Skip to navigation menu
13 in Weld on Hub

P-A

13 in Weld on Hub
Item #100793823
  • 13 in Outer Diameter
13 in Weld on Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 in Outer Diameter
Bore Range [Min] 2.9375 in
Length Through Bore 7.25 in
Bore Range [Max] 7 in
Bushing Series P
Pilot Diameter 13 in
Weight 155.0 LB
EAN or UPC 697950040714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison