- P1 Series Split Taper Bushing
- 36 mm Bore Size
- 1 15/16 in Overall Length
- 2 7/16 in Bolt Circle
- 10 mm x 3.3 mm Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Material | Ductile Iron |
| W | 0.375 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Diameter | 2.44 in |
| Finished Bore Size | 1.417 in |
| V (in) | 2.4375 in |
| Mounting Options | Standard |
| X | 1 5/16 psi |
| R | 0.2188 in |
| Capscrew Size | 5/16 x 1 in |
| Material External Use | Ductile Iron |
| Keyway | 10 mm x 3.3 mm |
| Bushing Construction | 1 |
| Keyway Size | 10 mm x 4 mm |
| Wrench Torque | 192 in/lbs |
| Bolt Circle Dia. | 2.44 in |
| S | 0.25 in |
| Bolt Circle Diameter (in) | 2 7/16 in |
| Bore Size | 36 mm |
| Large Diameter | 1 15/16 in |
| Bushing Key Seat | 10 X 3.3 in |
| Material Internal Use | Atomized Metals |
| Barrel Taper | 3/4 TPF |
| Bushing Split | Yes |
| Cap Screw Size | 5/16 x 1 in |
| Bore Size [Min] | 1.417 in |
| Overall Length | 1 15/16 in |
| Bore Range [Max] | 1.75 in |
| "T" Dim. | 1.5313 in |
| Flange Split | Yes |
| Cap Screws | 3 |
| Bore with Shallow Key [Max] | 1.75 in |
| Bore Type | Metric |
| Flange O.D. | 3 in |
| Flange Thickness | 13/32 in |
| Length Through Bore | 1.938 in |
| U | 0.4063 in |
| Bushing Series | P1 |
| Small Diameter | 1.8555 in |
| Bushing Type | MST |
| Weight | 0.98 LB |
| EAN or UPC | 697950816937 |

