- P1 Bushing Series
- 1.9375 In Length Through Bore
- 3 in Flange Outer Diameter
- 3.641 in Overall Length
| Material | Ductile Iron |
| Flange Diameter | 3 in |
| Mounting Options | Standard |
| Large Diameter | 1.937 in |
| Cap Screws | 3 |
| Overall Length | 3.641 in |
| Length Through Bore | 1.938 in |
| Flange Thickness | 13/32 in |
| Bolt Circle Dia. | 2.44 in |
| Bushing Series | P1 |
| Barrel Taper | 3/4 TPF |
| Bushing Type | Blank |
| Capscrew Size | 5/16 x 1 in |
| Outside Dia. | 1.937 in |
| Material External Use | Ductile Iron |
| Flange O.D. | 3 in |
| Bolt Circle Diameter | 2.44 in |
| Bore Type | Bearing |
| Bore with Shallow Key [Max] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Cast Iron |
| Cap Screw Size | 5/16 x 1 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950934396 |

