- P1 Bushing Series
- 1.937 in Length Through Bore
- 3 in Flange Outer Diameter
| Flange Split | Yes |
| Flange Thickness | 0.406 in |
| Cap Screws | 3 |
| Barrel Taper | 3/4 TPF |
| Bushing Series | P1 |
| Bore Type | Reborable |
| Length Through Bore | 1.937 in |
| Bushing Split | Yes |
| Material | Steel |
| Bolt Circle Dia. | 2 7/16 in |
| E (Knuckle Width) | 1.531 in |
| Large Diameter | 1 15/16 in |
| Capscrew Size | 5/16-18 UNC x 1 |
| Mounting Options | Standard |
| Bushing Type | MST |
| Weight | 1.3 LB |

