- 5/16 in Point Size
description
- Pin Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 1/16” through 5/16”. These are special purpose hand tools with blunt points and straight shanks designed for driving or removing various types of fastening pins (roll pins, etc.) when struck with a hammer. Generally used after initial movement by the Solid (Starter) punch
| Hex Size | 1/2 in |
| Material | Alloy Steel |
| Tip Size | 5/16 in |
| Punch Type | Pin |
| Length | 6 in |
| Weight | 0.33 LB |
| EAN or UPC | 697950136349 |

