Martin
P11214M40-3020
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #100968200
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Finished Bore | N/A |
| Pitch Diameter | 19.65 in |
| Outside Dia. | 19.543 in |
| Bore Size [Max] | 3 in |
| Bore Size [Min] | 0.938 in |
| No. of Teeth | 112 |
| Belt Pitch | 14 mm |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 19.650 in |
| Bore Range [Max] | 3 in |
| Bore Range [Min] | 0.9375 in |
| Bushing Series | 3020 |
| Construction Internal | Spoked |
| Teeth Face Width | 2.125 in |
| Hub O.D. | 6 1/4 in |
| Belt Width | 40 mm |
| Length Through Bore | 2 in |
| Bushing Bore Size [Max] | 3 in |
| Material Internal Use | Cast Iron |
| Type | W |
| Hub Type | A |
| Bushing Type | Taper Lock |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Sprocket Width | 2 1/8 in |
| Weight | 56.1 LB |
| EAN or UPC | 697950779850 |
