Martin
P11220M230-N
Synchronous Sheave; 20 mm Belt Pitch; 112 Teeth; 230 mm Belt Width; QD Bushed
Item #100968278
- Synchronous Sheave
- 20 mm Belt Pitch
- 112 Teeth
- 230 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Max] | 6 in |
| Material External Use | Cast Iron |
| Bore Range [Min] | 2.4375 in |
| Bore Size [Min] | 2.438 in |
| Hub Type | A |
| Construction Internal | Web With Lightening Holes |
| Sprocket Width | 9.88 in |
| Belt Width | 230 mm |
| Type | A |
| Bushing Type | QD |
| Length Through Bore | 6.25 in |
| Material | Cast Iron |
| Outside Dia. | 27.906 in |
| Material Internal Use | Cast Iron |
| Finished Bore | N/A |
| Hub O.D. | 12 in |
| Teeth Face Width | 9.875 in |
| Bore Range [Max] | 6 in |
| Bushing Series | N |
| No. of Teeth | 112 |
| Bore Type | QD Bushed |
| Pitch Dia. | 28.071 in |
| Bushing Bore Size [Max] | 6 in |
| Pitch Diameter | 28.071 in |
| Belt Pitch | 20 mm |
| Weight | 357.0 LB |
| EAN or UPC | 697950441191 |
