Martin
P14420M115-N
Synchronous Sheave; 20 mm Belt Pitch; 144 Teeth; 115 mm Belt Width; QD Bushed
Item #100968281
- Synchronous Sheave
- 20 mm Belt Pitch
- 144 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 6.25 in |
| Bushing Bore Size [Max] | 6 in |
| Material Internal Use | Cast Iron |
| Bore Type | QD Bushed |
| Finished Bore | N/A |
| Material External Use | Cast Iron |
| Belt Width | 115 mm |
| Bushing Series | N |
| Type | C |
| Pitch Diameter | 36.092 in |
| Outside Dia. | 35.926 in |
| No. of Teeth | 144 |
| Pitch Dia. | 36.092 in |
| Bore Size [Max] | 6 in |
| Hub O.D. | 12 in |
| Material | Cast Iron |
| Bore Size [Min] | 2.438 in |
| Teeth Face Width | 5.375 in |
| Belt Pitch | 20 mm |
| Hub Type | B |
| Construction Internal | Spoked |
| Bore Range [Max] | 6 in |
| Bushing Type | QD |
| Hub Projection | 7/8 in |
| Bore Range [Min] | 2.4375 in |
| Sprocket Width | 5.38 in |
| Weight | 341.0 LB |
| EAN or UPC | 697950441245 |
