Martin
P1448M30-2517
Synchronous Sheave; 8 mm Belt Pitch; 144 Teeth; 30 mm Belt Width; Taper Lock Bushed
Item #103947747
- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Finished Bore | N/A |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 14.383 in |
| Belt Width | 30 mm |
| Bore Size [Max] | 2.626 in |
| Bore Range [Max] | 2.5 in |
| No. of Teeth | 144 |
| Pitch Dia. | 14.447 in |
| Teeth Face Width | 1.5 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter | 14.437 in |
| Bushing Type | Taper Lock |
| Type | C-3 |
| Sprocket Width | N/A |
| Belt Pitch | 8 mm |
| Bushing Bore Size [Max] | 2.626 in |
| Weight | 21.3 LB |
| EAN or UPC | 697950760193 |
