Martin
P1448M30-SF
Synchronous Sheave; 8 mm Belt Pitch; 144 Teeth; 30 mm Belt Width; QD Bushed
Item #100788960
- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 30 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Outside Dia. | 14.386 in |
| Type | C |
| Bore Size [Max] | 2.938 in |
| Pitch Diameter | 14.437 in |
| Belt Pitch | 8 mm |
| Bushing Series | SF |
| Material External Use | Cast Iron |
| Bushing Type | QD |
| Bore Range [Max] | 2.9375 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Hub O.D. | 4 3/4 in |
| Pitch Dia. | 14.447 in |
| Sprocket Width | 1 1/2 in |
| Hub Type | B |
| Teeth Face Width | 1.5 in |
| Belt Width | 30 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| Construction Internal | Spoked |
| Material Internal Use | Cast Iron |
| Length Through Bore | 1.25 in |
| No. of Teeth | 144 |
| Weight | 26.0 LB |
| EAN or UPC | 697950780092 |
