Martin
P16814M170-M
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 170 mm Belt Width; QD Bushed
Item #100788962
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 170 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 2 in |
| Outside Dia. | 29.369 in |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Hub Type | A |
| Finished Bore | N/A |
| Material | Cast Iron |
| Pitch Dia. | 29.475 in |
| No. of Teeth | 168 |
| Belt Pitch | 14 mm |
| Construction Internal | Spoked |
| Pitch Diameter | 29.475 in |
| Belt Width | 170 mm |
| Teeth Face Width | 7.375 in |
| Hub O.D. | 11 3/8 in |
| Material External Use | Cast Iron |
| Type | A |
| Material Internal Use | Cast Iron |
| Bore Type | QD Bushed |
| Sprocket Width | 7 3/8 in |
| Bore Range [Min] | 1.9375 in |
| Length Through Bore | 5.188 in |
| Bushing Type | QD |
| Bore Size [Max] | 5.5 in |
| Bushing Bore Size [Max] | 5.5 in |
| Weight | 278.0 LB |
| EAN or UPC | 697950780184 |
