Martin
P16820M340-W
Synchronous Sheave; 20 mm Belt Pitch; 168 Teeth; 340 mm Belt Width; QD Bushed
Item #100968290
- Synchronous Sheave
- 20 mm Belt Pitch
- 168 Teeth
- 340 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Hub O.D. | 17 1/2 in |
| Bore Type | QD Bushed |
| Belt Width | 340 mm |
| Pitch Diameter | 42.107 in |
| Material Internal Use | Cast Iron |
| Bushing Series | W |
| Teeth Face Width | 14.25 in |
| Bore Size [Min] | 4 in |
| Belt Pitch | 20 mm |
| Construction Internal | Spoked |
| Finished Bore | N/A |
| No. of Teeth | 168 |
| Bore Size [Max] | 8.5 in |
| Pitch Dia. | 42.107 in |
| Outside Dia. | 41.941 in |
| Bore Range [Max] | 7.5 in |
| Bushing Type | QD |
| Bore Range [Min] | 4 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 8.5 in |
| Material External Use | Cast Iron |
| Length Through Bore | 9 in |
| Material | Cast Iron |
| Type | A |
| Sprocket Width | 14 1/4 in |
| Weight | 947.0 LB |
| EAN or UPC | 697950441344 |
