Martin
P19214M115-4545
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 115 mm Belt Width; Taper Lock Bushed
Item #100968213
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 115 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Hub O.D. | 9 1/2 in |
| Teeth Face Width | 5.25 in |
| Bushing Bore Size [Max] | 4.5 in |
| Belt Width | 115 mm |
| Bore Type | Taper Lock Bushed |
| No. of Teeth | 192 |
| Length Through Bore | 4.5 in |
| Material Internal Use | Cast Iron |
| Bushing Type | Taper Lock |
| Bushing Series | 4545 |
| Material | Cast Iron |
| Hub Type | A |
| Bore Range [Max] | 4.5 in |
| Pitch Dia. | 33.686 in |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1.9375 in |
| Finished Bore | N/A |
| Construction Internal | Spoked |
| Pitch Diameter | 33.6865 in |
| Outside Dia. | 33.58 in |
| Type | W |
| Bore Size [Max] | 4.5 in |
| Material External Use | Cast Iron |
| Sprocket Width | 5 1/4 in |
| Bore Size [Min] | 1.938 in |
| Weight | 297.3 LB |
| EAN or UPC | 697950441351 |
