Martin
P19214M170-M
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 170 mm Belt Width; QD Bushed
Item #100788966
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 170 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Cast Iron |
| Bore Range [Max] | 5.5 in |
| Type | A |
| Bore Type | QD Bushed |
| Construction Internal | Spoked |
| Belt Pitch | 14 mm |
| Outside Dia. | 33.58 in |
| Sprocket Width | 7 3/8 in |
| Bore Range [Min] | 1.9375 in |
| Bore Size [Min] | 2 in |
| No. of Teeth | 192 |
| Belt Width | 170 mm |
| Length Through Bore | 5.188 in |
| Bushing Bore Size [Max] | 5.5 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter | 33.686 in |
| Teeth Face Width | 7.375 in |
| Bushing Series | M |
| Hub O.D. | 11 3/8 in |
| Bore Size [Max] | 5.5 in |
| Pitch Dia. | 33.686 in |
| Hub Type | A |
| Finished Bore | N/A |
| Bushing Type | QD |
| Material External Use | Cast Iron |
| Weight | 322.0 LB |
| EAN or UPC | 697950780252 |
