- P2 Series Split Taper Bushing
- 1 3/8 in Bore Size
- 2 15/16 in Overall Length
- 2 7/16 in Bolt Circle
- 3/8 x 3/16 Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Material | Ductile Iron |
| Keyway | 3/8 x 3/16 |
| Large Diameter | 1 15/16 in |
| X | 2 5/16 psi |
| Flange Thickness | 13/32 in |
| Bushing Key Seat | 3/8 X 3/16 in |
| Overall Length | 2 15/16 in |
| Bore Range [Min] | 0.75 in |
| Capscrew Size | 5/16 x 1 in |
| Cap Screws | 3 |
| Flange O.D. | 3 in |
| Material External Use | Ductile Iron |
| Length Through Bore | 2.938 in |
| V (in) | 2.4375 in |
| Finished Bore Size | 1.375 in |
| Bore Size | 1 3/8 in |
| Material Internal Use | Atomized Metals |
| "T" Dim. | 2.5313 in |
| Cap Screw Size | 5/16 x 1 in |
| U | 0.4063 in |
| Small Diameter | 1.793 in |
| Bore Range [Max] | 1.75 in |
| Bolt Circle Diameter | 2.44 in |
| Bushing Type | MST |
| Flange Split | No |
| Wrench Torque | 192 in/lbs |
| Bushing Construction | 1 |
| Mounting Options | Standard |
| Barrel Taper | 3/4 TPF |
| Bolt Circle Diameter (in) | 2 7/16 in |
| R | 0.2188 in |
| Bushing Split | Yes |
| Bore Type | Standard |
| S | 0.25 in |
| Bushing Series | P2 |
| Bore Size [Min] | 1.375 in |
| W | 0.375 in |
| Keyway Size | 5/16 x 5/32 |
| Bore with Shallow Key [Max] | 1.75 in |
| Bolt Circle Dia. | 2.44 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950128641 |

