- 8 in Length
description
- Diagonal Cutting Pliers are drop forged, heat treated, quenched and tempered carbon steel construction with polished finish and user friendly vinyl grip handles. These are special purpose industrial tools designed for electrical, electronic, telephone, automotive and/or general work involving cutting and skinning wire, cutting and removing cotter pins, nails and other fasteners. The cutting area is positioned on the side edge of the jaws which allows for cutting precise wire lengths, and for cutting flush against a surface. It is also used for cutting in cramped spaces where a larger tool will not fit. The high leverage comfort grip handles decrease fatigue for easy cutting.
features
- Precision Ground Cutters
| Jaw Thickness | 1/2 in |
| Material | Alloy Steel |
| Jaw Width | 7/8 in |
| Plier Type | Diagonal Cutting |
| Jaw Length | 1.063 in |
| Length | 8 in |
| Overall Length | 7 in |
| Weight | 0.53 LB |
| EAN or UPC | 697950176833 |

