- 8 in Length
description
- Combination Slip Joint Pliers are drop forged, heat treated, quenched and tempered carbon steel construction with satin chrome finish and user friendly vinyl grip handles. These general purpose adjustable industrial tools are designed for a wide range of service involving gripping, turning and bending. They have both serrated teeth and coarse contoured teeth to grip objects of different shapes. These pliers can be pre-set in two positions to vary the jaw size as required.
features
- Undercut Adjustment Grooves Insure No Slipping
- Comfort Grip Handles
| Jaw Thickness | 3/8 in |
| Jaw Length | 1 1/8 in |
| Material | Alloy Steel |
| Length | 8 in |
| Jaw Width | 1.344 in |
| Plier Type | Slip Joint |
| Overall Length | 8 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950176840 |

