Martin
P21620M340-S
Synchronous Sheave; 20 mm Belt Pitch; 216 Teeth; 340 mm Belt Width; QD Bushed
Item #100968300
- Synchronous Sheave
- 20 mm Belt Pitch
- 216 Teeth
- 340 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Min] | 6 in |
| Type | D |
| Pitch Diameter | 54.136 in |
| Hub Type | A |
| Bushing Series | S |
| Hub O.D. | 19 in |
| Bore Size [Max] | 11.37 in |
| Belt Width | 340 mm |
| Construction Internal | Spoked |
| Bore Range [Max] | 8.25 in |
| Bore Type | QD Bushed |
| Finished Bore | N/A |
| Belt Pitch | 20 mm |
| No. of Teeth | 216 |
| Pitch Dia. | 54.138 in |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 11.37 in |
| Outside Dia. | 53.972 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Teeth Face Width | 14.25 in |
| Length Through Bore | 12 in |
| Sprocket Width | 14 1/4 in |
| Weight | 1555.0 LB |
| EAN or UPC | 697950441481 |
