Martin
P228M20-MPB
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 20 mm Belt Width; Minimum Plain Bore
Item #100788977
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 20 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Bore Size [Max] | 1.188 in |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 8 mm |
| Belt Width | 20 mm |
| Hub Type | B |
| Flange O.D. | 2.562 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 2.206 in |
| Bore Range [Max] | 1.187 in |
| Type | D1F |
| Length Through Bore | 1.75 in |
| Material External Use | Steel |
| Bushing Type | None |
| No. of Teeth | 22 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N/A |
| Bore Size [Max] | 1.188 in |
| Hub Projection | 5/8 in |
| Teeth Face Width | 1.125 in |
| Hub O.D. | 1 5/8 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 7/8 in |
| Finished Bore | N/A |
| Pitch Dia. | 2.206 in |
| Outside Dia. | 2.152 in |
| Material | Steel |
| Weight | 1.38 LB |
| EAN or UPC | 697950780474 |
