Martin
P248M30-MPB
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 30 mm Belt Width; Minimum Plain Bore
Item #100788980
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 30 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Hub O.D. | 1.812 in |
| Hub Type | B |
| No. of Teeth | 24 |
| Pitch Diameter | 2.406 in |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.5 in |
| Bore Range [Max] | 1.25 in |
| Pitch Dia. | 2.406 in |
| Bore Size [Max] | 1.25 in |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Hub Projection | 5/8 in |
| Bore Type | Minimum Plain Bore |
| Bushing Series | N/A |
| Sprocket Width | 1 1/4 in |
| Material | Steel |
| Bushing Bore Size [Max] | 1.25 in |
| Belt Width | 30 mm |
| Bushing Type | None |
| Outside Dia. | 2.352 in |
| Type | D1F |
| Flange O.D. | 2.75 in |
| Length Through Bore | 2.125 in |
| Weight | 2.05 LB |
| EAN or UPC | 697950780511 |
