Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
5/16 in Alloy Steel Long Taper Punch

P28

5/16 in Alloy Steel Long Taper Punch
Item #100970349
  • 5/16 in Point Size
5/16 in Alloy Steel Long Taper Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Point Size

description

  • Long taper punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 3/32” through 3/8”. These are general purpose hand tools with a blunt point and long tapered shank designed for reaching work in hard to get areas, aligning work, and sizing holes in light gauge metal and other soft materials.
Punch Type Tapered
Tip Size 5/16 in
Hex Size 5/8 in
Material Alloy Steel
Length 12 in
Weight 1.27 LB
EAN or UPC 697950136417
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison