Martin
P2814M55-SK
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 55 mm Belt Width; QD Bushed
Item #100788985
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 55 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 55 mm |
| No. of Teeth | 28 |
| Bore Type | QD Bushed |
| Pitch Diameter | 4.912 in |
| Type | EF |
| Material External Use | Steel |
| Flange O.D. | 5.562 in |
| Hub Type | A |
| Teeth Face Width | 2.75 in |
| Material | Steel |
| Sprocket Width | 2 3/4 in |
| Bushing Series | SK |
| Bore Size [Max] | 2.625 in |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 2 5/8 in |
| Construction Internal | Solid |
| Length Through Bore | 1.25 in |
| Belt Pitch | 14 mm |
| Pitch Dia. | 4.913 in |
| Outside Dia. | 4.8040 in |
| Weight | 7.7 LB |
| EAN or UPC | 697950780603 |
