Martin
P288M30-H
Synchronous Sheave; 8 mm Belt Pitch; 28 Teeth; 30 mm Belt Width; Split Taper Bushed
Item #100788990
- Synchronous Sheave
- 8 mm Belt Pitch
- 28 Teeth
- 30 mm Belt Width
- Split Taper Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Min] | 3/8 in |
| Hub Type | A |
| Material External Use | Steel |
| Construction Internal | Solid |
| Bore Size [Max] | 1.5 in |
| Bushing Series | H |
| Bore Range [Max] | 1 3/16 in |
| Sprocket Width | 1 1/4 in |
| Type | MST |
| Flange O.D. | 3.156 in |
| Length Through Bore | 0.875 in |
| Pitch Dia. | 2.807 in |
| Pitch Diameter | 2.807 in |
| Bushing Type | Split Taper |
| No. of Teeth | 28 |
| Bushing Bore Size [Max] | 1.5 in |
| Bore Type | Split Taper Bushed |
| Outside Dia. | 2.7590 in |
| Belt Width | 30 mm |
| Belt Pitch | 8 mm |
| Bore Size [Min] | 0.375 in |
| Material | Steel |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.5 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950780658 |
