- 5/16 in Point Size
description
- Long taper punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 3/32” through 3/8”. These are general purpose hand tools with a blunt point and long tapered shank designed for reaching work in hard to get areas, aligning work, and sizing holes in light gauge metal and other soft materials.
| Punch Type | Tapered |
| Material | Alloy Steel |
| Length | 16 in |
| Tip Size | 5/16 in |
| Hex Size | 5/8 in |
| Weight | 1.33 LB |
| EAN or UPC | 697950268934 |

