Martin
P2914M40-2012
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #100968113
- Synchronous Sheave
- 14 mm Belt Pitch
- 29 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Diameter | 5.088 in |
| Outside Dia. | 4.98 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Flange O.D. | 5.562 in |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Bore Range [Max] | 2 in |
| Bore Type | Taper Lock Bushed |
| Teeth Face Width | 2.125 in |
| Bore Size [Max] | 2 in |
| Sprocket Width | 2 1/8 in |
| Finished Bore | N/A |
| Bushing Type | Taper Lock |
| Belt Pitch | 14 mm |
| Belt Width | 40 mm |
| No. of Teeth | 29 |
| Bushing Series | 2012 |
| Hub Type | A |
| Pitch Dia. | 5.088 in |
| Type | KF |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Weight | 5.7 LB |
| EAN or UPC | 697950780702 |
