Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/4 in Alloy Steel Prick Punch

P30

1/4 in Alloy Steel Prick Punch
Item #100970353
  • 1/4 in Point Size
1/4 in Alloy Steel Prick Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Point Size

description

  • Prick Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/8” and ½” stock sizes. These are special purpose hand tools with a cutting point designed for marking or starting holes in metal or other material softer that itself when struck with a hammer. The prick punch typically has a sharper point than the center punch
Stock Size 1/4 in
Material Alloy Steel
Weight 0.06 LB
EAN or UPC 697950268941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison