Martin
P3014M85-SK
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 85 mm Belt Width; QD Bushed
Item #100788999
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Flange O.D. | 6.125 in |
| Bore Type | QD Bushed |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Pitch Diameter | 5.263 in |
| Construction Internal | Solid |
| Bore Size [Max] | 2.625 in |
| Material | Steel |
| Bushing Series | SK |
| Length Through Bore | 1.25 in |
| Belt Width | 85 mm |
| Hub Type | A |
| Pitch Dia. | 5.263 in |
| Bore Range [Max] | 2.625 in |
| Finished Bore | N/A |
| Sprocket Width | 4 in |
| Outside Dia. | 5.155 in |
| Type | AF |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 4 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950780825 |
