- 7" Overall Length
- 1 1/4" Jaw Length
- Lineman's Pliers
| Plier Type | Lineman's |
| Overall Length | 7 in |
| Jaw Width | 7/8 in |
| Jaw Thickness | 1/2 in |
| Jaw Length | 1 1/4 in |
| Weight | 0.44 LB |
| Plier Type | Lineman's |
| Overall Length | 7 in |
| Jaw Width | 7/8 in |
| Jaw Thickness | 1/2 in |
| Jaw Length | 1 1/4 in |
| Weight | 0.44 LB |