- 3/8 in Point Size
description
- Prick Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/8” and ½” stock sizes. These are special purpose hand tools with a cutting point designed for marking or starting holes in metal or other material softer that itself when struck with a hammer. The prick punch typically has a sharper point than the center punch
| Punch Type | Prick |
| Length | 5 in |
| Tip Size | N/A |
| Stock Size | 3/8 in |
| Hex Size | 3/8 in |
| Material | Alloy Steel |
| Weight | 0.14 LB |
| EAN or UPC | 697950268965 |

