Martin
P325M25-MPB
Synchronous Sheave; 5 mm Belt Pitch; 32 Teeth; 25 mm Belt Width; Minimum Plain Bore
Item #100968001
- Synchronous Sheave
- 5 mm Belt Pitch
- 32 Teeth
- 25 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 32 |
| Finished Bore | N/A |
| Bushing Series | N/A |
| Hub O.D. | 1 1/2 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 0.875 in |
| Flange O.D. | 2.12 in |
| Bushing Type | None |
| Teeth Face Width | 1.23 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 1.96 in |
| Hub Projection | 0.48 in |
| Belt Width | 25 mm |
| Material | Steel |
| Sprocket Width | 1.09 in |
| Bore Range [Max] | 0.875 in |
| Type | D1F |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 0.875 in |
| Pitch Dia. | 2.005 in |
| Length Through Bore | 1.73 in |
| Hub Type | B |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 5 mm |
| Pitch Diameter | 2.005 in |
| Weight | 1.12 LB |
| EAN or UPC | 697950781013 |
