Martin
P328M50-MPB
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 50 mm Belt Width; Minimum Plain Bore
Item #100968045
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 50 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material External Use | Steel |
| Belt Width | 50 mm |
| Bore Range [Max] | 1.5 in |
| Material Internal Use | Atomized Metals |
| Type | D1F |
| Pitch Diameter | 3.208 in |
| Teeth Face Width | 2.375 in |
| Bushing Series | N/A |
| Bore Type | Minimum Plain Bore |
| Bushing Bore Size [Max] | 1.5 in |
| Hub Projection | 3/4 in |
| Flange O.D. | 3.562 in |
| Hub Type | B |
| Bore Size [Max] | 1.5 in |
| Bore Range [Min] | 0.5 in |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Sprocket Width | 2 1/8 in |
| Belt Pitch | 8 mm |
| No. of Teeth | 32 |
| Outside Dia. | 3.156 in |
| Bushing Type | None |
| Length Through Bore | 3.125 in |
| Material | Steel |
| Hub O.D. | 2.594 in |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 3.208 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950781075 |
