Martin
P348M30-SH
Synchronous Sheave; 8 mm Belt Pitch; 34 Teeth; 30 mm Belt Width; QD Bushed
Item #100789018
- Synchronous Sheave
- 8 mm Belt Pitch
- 34 Teeth
- 30 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Diameter | 3.409 in |
| Bore Type | QD Bushed |
| Finished Bore | N/A |
| Hub Type | A |
| Flange O.D. | 2.375 in |
| Belt Width | 30 mm |
| Bushing Bore Size [Max] | 1.688 in |
| Material External Use | Steel |
| Belt Pitch | 8 mm |
| Type | QD |
| Bore Range [Max] | 1 5/8 in |
| Bore Range [Min] | 1/2 in |
| Bushing Type | QD |
| No. of Teeth | 34 |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.5 in |
| Sprocket Width | 2 1/8 in |
| Length Through Bore | 0.812 in |
| Bushing Series | SH |
| Outside Dia. | 3.3550 in |
| Bore Size [Max] | 1.688 in |
| Construction Internal | Solid |
| Material | Steel |
| Teeth Face Width | 1.5 in |
| Pitch Dia. | 3.409 in |
| Weight | 1.65 LB |
| EAN or UPC | 697950781235 |
