Martin
P3614M170-MPB
Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 170 mm Belt Width; Minimum Plain Bore
Item #100789022
- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 170 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material External Use | Steel |
| Length Through Bore | 6 in |
| Flange O.D. | 7.375 in |
| Teeth Face Width | 7.375 in |
| Bore Range [Min] | 1.5 in |
| Pitch Dia. | 6.316 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Bore Size [Min] | 1.5 in |
| Sprocket Width | 7 3/8 in |
| Hub Projection | 1 1/4 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Belt Width | 170 mm |
| Bushing Bore Size [Max] | 3.375 in |
| Bore Size [Max] | 3.375 in |
| Type | DF |
| Bore Range [Max] | 3.375 in |
| Construction Internal | Solid |
| Pitch Diameter | 6.316 in |
| Belt Pitch | 14 mm |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 6.208 in |
| Bushing Type | None |
| Hub O.D. | 4 7/8 in |
| No. of Teeth | 36 |
| Hub Type | B |
| Weight | 49.0 LB |
| EAN or UPC | 697950781334 |
