- P Series QD Bushing
- 4 in Bore Size
- 10 in Bolt Circle
description
- Pin Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 1/16” through 5/16”. These are special purpose hand tools with blunt points and straight shanks designed for driving or removing various types of fastening pins (roll pins, etc.) when struck with a hammer. Generally used after initial movement by the Solid (Starter) punch
| Keyway Size | 1 x 1/2 in |
| Bolt Circle Diameter | 10 in |
| Cap Screws | 4 |
| Material External Use | Alloy Steel |
| Bushing Series | P |
| Capscrew Size | 1-8 UNC x 9 1/2 |
| Inch/Metric | Inch |
| Flange Thickness | 1 3/4 in |
| Large Diameter | 8 1/4 in |
| Bore Size | 4.000 in - 4 in |
| Material | Alloy Steel |
| Length Through Bore | 9.375 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950136431 |

