Martin
P408M20-1610
Synchronous Sheave; 8 mm Belt Pitch; 40 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #100968061
- Synchronous Sheave
- 8 mm Belt Pitch
- 40 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Max] | 1.625 in |
| Bushing Type | Taper Lock |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Pitch Diameter | 4.01 in |
| Bushing Bore Size [Max] | 2 in |
| Flange O.D. | 4.344 in |
| Pitch Dia. | 4.01 in |
| Bore Type | Taper Lock Bushed |
| Bore Size [Max] | 2 in |
| Teeth Face Width | 1.125 in |
| Belt Width | 20 mm |
| Sprocket Width | 7/8 in |
| Material | Steel |
| Bore Size [Min] | 0.5 in |
| Type | TB |
| Belt Pitch | 8 mm |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 3.956 in |
| Bushing Series | 1610 |
| No. of Teeth | 40 |
| Hub Type | A |
| Finished Bore | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 697950781853 |
