Martin
P408M85-MPB
Synchronous Sheave; 8 mm Belt Pitch; 40 Teeth; 85 mm Belt Width; Minimum Plain Bore
Item #100968065
- Synchronous Sheave
- 8 mm Belt Pitch
- 40 Teeth
- 85 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Flange O.D. | 4.344 in |
| Length Through Bore | 4.5 in |
| Material External Use | Steel |
| Hub Projection | 3/4 in |
| Teeth Face Width | 3.75 in |
| Bore Size [Max] | 1.938 in |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Pitch Dia. | 4.01 in |
| Sprocket Width | 3 3/4 in |
| Bushing Type | None |
| Material | Steel |
| Bushing Bore Size [Max] | 1.938 in |
| Bore Range [Min] | 0.75 in |
| No. of Teeth | 40 |
| Pitch Diameter | 4.01 in |
| Bore Range [Max] | 1.937 in |
| Belt Pitch | 8 mm |
| Hub Type | B |
| Construction Internal | Solid |
| Bushing Series | N/A |
| Bore Size [Min] | 0.75 in |
| Bore Type | Minimum Plain Bore |
| Hub O.D. | 3 3/8 in |
| Outside Dia. | 3.958 in |
| Material Internal Use | Carbon Steel |
| Type | DF |
| Weight | 14.0 LB |
| EAN or UPC | 697950781907 |
